Beli cctv hd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)atribut:
- Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
- Effective Pixels: 1936 (H) x 1097 (V)
- Max. IR Distance (m): 30
- Digital Noise Reduction: 2D
- White balance: Auto
- Focal Length (mm): 2.7-12
- Lens Type: M12
- Power: DC 12V±25%
- External Case: Metal
- Maximum Power Consumption (W): 2.5
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- INTERLUC 106 CCTV Colorvu SeriesDeskripsi:5 MP ColorVu CMOS Sensor, 2 pcs Yellow LED, Indoor Bullet, 12 VDC, Smart LEDatribut:
- Color: White
- Fixed / Varifocal Lens: Fixed Lens
- Lens (mm): 2.8/3.6/6
- OSD Menu: Optional (UTC)
- Power Supply (V): 12DC
- Wide Temperature Range (°C): -40 to 60
- Uniview 4MP HD Mini IR Fixed Bullet Network Camera (Kamera Pengawas)Deskripsi:4MP HD Mini IR Fixed Bullet Network CameraIPC2124LE-ADF28KM-G1High quality image with 4MP, 1/2.7inch CMOS sensor4MP (2688x1520)@ 25/20fps; 4MP (2560x1440)@ 25/20fps; 3MP (2304x1296) @30/25fps; 2MP (1920x1080) @30/25fps;Ultra 265, H.265, H.264, MJPEGEasystar technology ensures high image quality in low illumination environment120dB true WDR technology enables clear image in strong light sceneSupport 9:16 Corridor ModeBuilt-in MicSmart IR, up to 50m (164ft) IR distanceSupports 256 G Micro SD cardIP67 ingress protectionSupport PoE power supply3-Axisatribut:
- Sensor: 1/2.7inch, 4.0 megapixel, progressive scan, CMOS
- Lens: 2.8mm and 4.0mm @1.6, Fixed-focal
- Adjustment Angle (°): Pan: 0 to 360, Tilt: 0 to 90 ,Rotate: 0 to 360
- Certifications: CE: EN 60950-1 UL: UL60950-1 IEC 60950-1
- Dimensions (LxWxH) (mm): 191x75x74 (7.5x3.0x2.9inch)
- Ingress Protection: IP67
- Material: Metal
- Power Consumption (W): Max. 6.0
- Storage Environment (°C): -30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
- Surge Protection: 4KV
- Working Environment (°C): -30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
- Panasonic CCTV Camera E-Series (Kamera Pengawas)atribut:
- Resolution (MP): 1.3
- IR Distance (m): 20
- Ezviz Smart Home Camera (Kamera Pengawas)Deskripsi:Camera- Image Sensor 1/3" Progressive Scan CMOS- Shutter Speed Self-adaptive Shutter- Lens 2.4mm, view angle:108°(Diagonal), 91° (Horizontal), 50°(Vertical)- Minimum Illumination 0.5 Lux @(F2.2, AGC ON), 0.1 Lux with IR- Lens Mount M12- Day & Night IR-cut filter with auto-switching- DNR 3D DNR- IR Night Vision Distance Up to 32 ft / 10 mVideo & Audio- Max. Resolution 1920 × 1080- Frame Rate Max: 25 fps; Self-Adaptive during network transmission- Video Compression H.264- H.264 Type Main Profile- Video Bit Rate HD; Standard. Adaptive bit rate.- Audio Bit Rate Self-Adaptive- Max. Bitrate 1 MbpsFunction- Smart Alert Motion detection- Two-way Talk Supports- General Function Anti-Flicker, Dual-Stream, Heart Beat, Mirror Image, Password Protection, WatermarkNetwork- Standard IEEE802.11b, 802.11g, 802.11n- Frequency Range 2.4 GHz ~ 2.4835 GHz- Channel Bandwidth Supports 20 MHz- Security 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK- Transmission Rate 11b: 11 Mbps, 11g: 54 Mbps, 11n: 72 Mbps- Wi-Fi Pairing AP pairing- Protocol EZVIZ Cloud Proprietary Protocol- Interface Protocol EZVIZ Cloud Proprietary ProtocolStorage- Local Storage Supports microSD card (Up to 512 GB)- Cloud Storage Supports EZVIZ CloudPlay storage (subscription required)General- Operating Conditions -10 ºC ~ 45 ºC (14 °F ~ 113 °F ), Humidity 95% or less (non-condensing)- Power Supply DC 5V / 1A- Power Consumption MAX. 3.0 W- Dimensions 53.89 × 53.89 × 90.3 mm (2.12 × 2.12 × 3.56 inch)- Packaging Dimensions 91.5 × 87.5 × 149 mm (3.60 × 3.44 × 5.87 inch)- Net Weight 87 g (3.07 oz)- Weight (With Package) 305 g (10.76 oz)- In the boxIn the box- H1c Camera ×1- Power Adapter x1- 2-Meter Power Cable x1- Foam Sticker x2- Metal Plate x1- Regulatory Information x2- Quick Start Guide x1
- INTERLUC CCTV Outdoor Varifocal SeriesDeskripsi:2.07MP SONY Starvis CMOS Sensor, 50m IR, Outdoor Vari-focal Bullet, ICR, 0.0001 Lux/F1.2, 12 VDC, IP66, 2.8~8mmatribut:
- Color: White
- Fixed / Varifocal Lens: Vari-focal
- Ezviz Outdoor CCTV Camera (Kamera Pengawas)Deskripsi:All-around protection with enhanced performanceH8c 2K⁺ dapat menjadi pilihan ideal Anda sebagai kamera luar ruangan dengan fitur yang lengkap guna meningkatkan keamanan rumah, terutama untuk memantau area yang luas. Dengan resolusi 2K⁺ superiornya dan area pandang 360 derajat, kamera ini dapat dengan mudah mengawasi halaman belakang atau pintu masuk garasi Anda tanpa titik buta. Kamera lanjutan ini juga menambahkan deteksi manusia dan pelacakan zoom otomatis untuk menangkap aktivitas penting dengan lebih baik menggunakan peringatan yang lebih cerdas.atribut:
- Dimensions (mm): 100.1x129.2x149.8
- Max. Bitrate (Mbps): 4
- Camera Angle (°): 360
- Camera Sensors (MP): 2
- Channel Bandwidth (MHz): Support 20
- Frame Rate (fps): 30
- Frequency Range (GHz): 2.4~2.4835
- Lens Mount: M12
- Micro SD Card Slot (GB): Up To 512
- Night Vision Distance (m): 30
- Power Consumption (W): Max. 12
- Power Supply (V/A): DC 12/1
- VIGI Bullet Camera (Kamera Pengawas)atribut:
- Audio Bit Rate (kbps): 64 (G.711 alaw)
- Audio Compression: Yes
- Audio Sampling Rate (kHz): 8
- Bit Rate Control: CBR, VBR
- Cloud: Yes
- Environment Noise Filtering: Yes
- H.264+: Main Stream Supported
- H.265 Type: Main Profile
- H.265+: Main Stream Supported
- Illuminator On/Off Control: Auto/Scheduled/Always on/Always off
- Image Parameters Switch: Yes
- ONVIF: Yes
- OSD Setting: Yes
- Operating Humidity (%): 95 or Less (Non-Condensing)
- Privacy Mask: Up to 4 Masks
- ROI: 1 Region
- Security: Password Protection, HTTPS Encryption, IP Address Filter, Digest Authentication
- Shutter Speed (s): 1/3 to 1/10000
- Simultaneous Live View: 3 Main Streams & 3 Sub-Streams
- Slow Shutter: Yes
- Storage Humidity (%): 95 or Less (Non-Condensing)
- Type: Fixed Focal Lens
- Video Compression: Main Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264
- Web Browser: Google Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above
- Panasonic CCTV Camera (Kamera Pengawas)atribut:
- Resolution: 1 MP
- Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
- Number of pixels: 1280 (H) x 720 (V)
- RS PRO Analogue Indoor Outdoor CCTV CameraDeskripsi:RS PRO Analogue Indoor, Outdoor CCTV Camera, 1080 x 720 ResolutionThanks to the advanced 2.12 MP Sony CMOS image sensor, this RS PRO CCTV bullet camera offers high-quality video output of 1080p HD resolution. The camera comes with automatic day-night mode and only needs 0.008 lux illumination to capture video in low-light conditions, making it a good choice for all-day surveillance. Simply connect the power jack to a 12 V DC source and the video jack to a monitor or DVR to view and record the output. Enclosed in a fully weatherproof aluminium housing, the rugged build is backed by an IP66 rating, meaning it can withstand dust and high-pressure waterjets from any direction. It comes with a miniature camera bracket for easy on-site installation. Part of our own RS PRO series, this bullet CCTV camera is stringently tested for quality and durability. It can be used both indoors and outdoors, for domestic, residential and commercial purposes.atribut:
- Analogue/Network: Analogue
- Diameter (mm): 26
- Indoor/Outdoor: Indoor, Outdoor
- Maximum Resolution (pixels): 1080x720
- Power over Ethernet: No
- Sensor Size: 2.12MP
- Sensor Type: CMOS
- Vandal Resistant: No
- Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)Deskripsi:Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahanatribut:
- Diameter (mm): 44
- Height (mm): 24
- Resolution: 1920 x 1080 @ 30 FPS
- Camera Sensors: 2 MP
- External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
- Camera Angle (°): 150
- Material: Plastik
- Video Formats: AVI
Daftar Harga cctv hd Terbaru October 2026
| Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas) | Rp1.999.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| INTERLUC 106 CCTV Colorvu Series | Rp429.900 |
| Uniview 4MP HD Mini IR Fixed Bullet Network Camera (Kamera Pengawas) | Rp2.599.900 |
| Panasonic CCTV Camera E-Series (Kamera Pengawas) | Rp3.199.900 |
| Ezviz Smart Home Camera (Kamera Pengawas) | Rp339.900 |
| INTERLUC CCTV Outdoor Varifocal Series | Rp729.900 |
| Ezviz Outdoor CCTV Camera (Kamera Pengawas) | Rp1.299.900 |
| VIGI Bullet Camera (Kamera Pengawas) | Rp379.900 |
| Panasonic CCTV Camera (Kamera Pengawas) | Rp779.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Smart%20Look%20Day%2FNight%20Vari-Focal%20Box%20(Bullet)%20Camera%20with%20IR%20Illuminator%20(Kamera%20Pengawas)/qfP105511951-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/INTERLUC%20106%20CCTV%20Colorvu%20Series/dwP111725500-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%204MP%20HD%20Mini%20IR%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/9lP107428345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20E-Series%20(Kamera%20Pengawas)/P102115015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20Smart%20Home%20Camera%20(Kamera%20Pengawas)/j4P110446688-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/INTERLUC%20CCTV%20Outdoor%20Varifocal%20Series/pqP111725926-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20Outdoor%20CCTV%20Camera%20(Kamera%20Pengawas)/7nP109125275-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/VIGI%20Bullet%20Camera%20(Kamera%20Pengawas)/68P114385224-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20(Kamera%20Pengawas)/P102115008-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/RS%20PRO%20Analogue%20Indoor%20Outdoor%20CCTV%20Camera/pyP112211934-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/i3P107804651-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Taffware%20Mini%20WiFi%20IP%20Camera%20CCTV%20Wide%20Angle%201080P%20(Kamera%20Pengawas)/4gP107922160-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)